ROD THRD D976-1 4.8 ZP MF M18-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THRD D976-1 4.8 ZP MF M18-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20360.180.1000
  • Mfr. Model # M20360.180.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.64 lbs

Technical Specs

  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Item Threaded Rod
  • Overall Length 3.2 ft.
  • Meets/Exceeds 9761A
  • Rockwell Hardness 67
  • Yield Strength (PSI) 34,800
  • Colour Silver
  • Tensile Strength 400 N/mm2
  • Basic Material Steel
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Thread Class 1A
  • Dia./Thread Size M18-1.50
  • Material Grade Class 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list