Skip Content
ROD THRD D976-1 4.8 ZP MF M16-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THRD D976-1 4.8 ZP MF M16-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20360.160.1000
  • Mfr. Model # M20360.160.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.93 lbs

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Overall Length 3.2 ft.
  • Meets/Exceeds 9761A
  • Rockwell Hardness 67
  • Yield Strength (PSI) 34,800
  • Colour Silver
  • Tensile Strength 400 N/mm2
  • System of Measurement Metric
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Basic Material Steel
  • Thread Class 1A
  • Fastener Thread Type Metric
  • Material Grade Class 4
  • Dia./Thread Size M16-1.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list