Skip Content
ROD THRD D976-1 4.8 ZP LFT M5-0.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THRD D976-1 4.8 ZP LFT M5-0.8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20380.050.1000
  • Mfr. Model # M20380.050.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Meets/Exceeds 9761A
  • Overall Length 3.2 ft.
  • Rockwell Hardness 67
  • Yield Strength (PSI) 34,800
  • Colour Silver
  • Tensile Strength 400 N/mm2
  • Fastener Finish Zinc Plated
  • Basic Material Steel
  • System of Measurement Metric
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Thread Class 1A
  • Material Grade Class 4
  • Dia./Thread Size M5-0.80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list