Skip Content
ROD THRD D976-1 4.8 ZP LFT M18-2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THRD D976-1 4.8 ZP LFT M18-2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20380.180.1000
  • Mfr. Model # M20380.180.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.64 lbs

Technical Specs

  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Item Threaded Rod
  • Meets/Exceeds 9761A
  • Overall Length 3.2 ft.
  • Yield Strength (PSI) 34,800
  • Rockwell Hardness 67
  • Colour Silver
  • Tensile Strength 400 N/mm2
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Basic Material Steel
  • Fastener Thread Type Metric
  • Thread Class 1A
  • Dia./Thread Size M18-2.50
  • Material Grade Class 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list