Skip Content
ROD THRD B7 ASTM193 39-4X1MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THRD B7 ASTM193 39-4X1MT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM22100.390.1000
  • Mfr. Model # M22100.390.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.75 lbs

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Overall Length 3.2 ft.
  • Rockwell Hardness C35
  • Yield Strength (PSI) 95,000
  • Colour Silver
  • Tensile Strength 792.89 - 861.84 N/mm2
  • Meets/Exceeds ASTM 193
  • System of Measurement Metric
  • Basic Material Steel
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Thread Class B7
  • Dia./Thread Size M36-4.00
  • Material Grade B7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list