ROD THRD B7 ASTM193 33-3.5X1MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THRD B7 ASTM193 33-3.5X1MT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM22100.330.1000
  • Mfr. Model # M22100.330.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.61 lbs

Technical Specs

  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Item Threaded Rod
  • Overall Length 3.2 ft.
  • Yield Strength (PSI) 95,000
  • Rockwell Hardness C35
  • Colour Silver
  • Tensile Strength 793 N/mm2 - 862 N/mm2
  • Meets/Exceeds ASTM 193
  • Basic Material Steel
  • Fastener Finish Plain
  • System of Measurement Metric
  • Fastener Thread Direction Right Hand
  • Thread Class B7
  • Fastener Thread Type Metric
  • Dia./Thread Size M33-3.50
  • Material Grade B7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list