Skip Content
ROD THRD 975-B7 22X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THRD 975-B7 22X1M

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMR005-022-0000
  • Mfr. Model # R005-022-0000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

975, 10.9 grade, plain metric coarse threaded rod. Size: 22 mm x 1 m.

Technical Specs

  • Item Threaded Rod
  • Overall Length 3.2 ft.
  • Fastener Finish Plain
  • System of Measurement Metric
  • Thread Class B7
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list