Skip Content
ROD THRD 975-B7 18X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THRD 975-B7 18X1M

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMR005-018-0000
  • Mfr. Model # R005-018-0000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.56 lbs

Product Details

975, 10.9 grade, plain metric coarse threaded rod. Size: 18 mm x 1 m.

Technical Specs

  • Overall Length 3.2 ft.
  • Item Threaded Rod
  • Thread Class B7
  • Fastener Finish Plain
  • System of Measurement Metric
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list