ROD THRD 975-B7 14X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THRD 975-B7 14X1M

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMR005-014-0000
  • Mfr. Model # R005-014-0000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

975, 10.9 grade, plain metric coarse threaded rod. Size: 14 mm x 1 m.

Technical Specs

  • Item Threaded Rod
  • Overall Length 3.2 ft.
  • Fastener Finish Plain
  • System of Measurement Metric
  • Fastener Thread Type Metric
  • Thread Class B7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list