Skip Content
Discontinued with Replacement
ROD THRD 975-A4 316SS 6X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROD THRD 975-A4 316SS 6X1M

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMRR014-006-0000
  • Mfr. Model # R014-006-0000
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
ROD THREADED SS316 M6X1M

Price: NA

Technical Specs

  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Thread Type Metric
  • Material Grade 316

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list