Skip Content
Discontinued with Replacement
ROD THRD 975-A4 316SS 22X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROD THRD 975-A4 316SS 22X1M

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMR014-022-0000
  • Mfr. Model # R014-022-0000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
ROD THREADED SS316 M22X1M

Price: NA

Product Details

Metric A4 stainless steel threaded rod. Size: 22 mm.

Technical Specs

  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Material Grade 316
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list