Skip Content
ROD THRD 975-A2 304SS 30X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THRD 975-A2 304SS 30X1M

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMR012-030-0000
  • Mfr. Model # R012-030-0000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel threaded rod. Size M30 x 1m.

Technical Specs

  • Item Threaded Rod
  • Overall Length 3.2 ft.
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Material Grade 316
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list