Skip Content
ROD THRD 975-8.8 6X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THRD 975-8.8 6X1M

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMR003-006-0000
  • Mfr. Model # R003-006-0000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

975, 8.8 grade, plain metric coarse threaded rod. Size: 6 mm x 1 m.

Technical Specs

  • System of Measurement Metric
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Thread Class B7

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list