Skip Content
ROD THRD 975-4.6 4X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THRD 975-4.6 4X1M

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMR001-004-0000
  • Mfr. Model # R001-004-0000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Mild steel threaded rod plain metric. Diameter: 4 mm.

Technical Specs

  • System of Measurement Metric
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list