Skip Content
ROD,SS,303,1/4 IN DIA X 6 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD,SS,303,1/4 IN DIA X 6 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EXC8
  • Mfr. Model # 2EXC8
  • UNSPSC # 31231110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Unpolished
  • Item Rod Stock
  • Length 6 Ft
  • Material Stainless Steel
  • Type Corrosion Resistant
  • Standards ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300
  • Typical Tensile Strength (PSI) 90,000
  • Alloy Type 303
  • Length Tolerance +/-6.000"
  • Diameter 1/4"
  • Temper Cold Finished/Annealed
  • Typical Yield Strength (PSI) 35,000
  • Typical Hardness 160
  • Hardness Scale BHN
  • Diameter Tolerance +/-0.0015"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list