ROD SLICE CUTTING F/C 3/8IN 50PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD SLICE CUTTING F/C 3/8IN 50PK

ARCAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARC42-049-005
  • Mfr. Model # 42049005
  • UNSPSC # 23271812
  • CATALOGUE PAGE # 736
  • Shipping Weight 19.15 lbs

Product Details

SLICE(R) cutting rods are designed specifically for use with the SLICE(R) torch. These rods will burn with or without electrical power, as long as oxygen flow is maintained. For safe operation and best performance use SLICE(R) brand exothermic cutting rod

Technical Specs

  • Item Flux Coated Exothermic Cutting Rod
  • Application Fabrication/Fire Rescue/Maintenance/Farms/Foundries
  • Length 22"
  • Container Type Box
  • Series Arcair Slice
  • Diameter 1/4"
  • Material Mild Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list