ROD SLICE CUTPLAIN 3/8 X 36 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD SLICE CUTPLAIN 3/8 X 36 25/PK

ARCAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARC43-049-009
  • Mfr. Model # 43049009
  • UNSPSC # 23271812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.2 lbs

Technical Specs

  • Length 36"
  • Application Fabrication/Fire Rescue/Maintenance/Farms/Foundries
  • Series Arcair Slice
  • Item Exothermic Cutting Rods
  • Diameter 3/8"
  • Material Mild Steel
  • Container Type Box

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list