ROD MILD/LOW ALLOY STL 1/8IN 22.7KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD MILD/LOW ALLOY STL 1/8IN 22.7KG

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED029511
  • Mfr. Model # ED029511
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 873
  • Shipping Weight 1.0 lbs

Product Details

Designed for all passes of API 5LX-52 through X-65 high strength pipe. Provides the welder with a clean, visible weld puddle and superior puddle control. AWS: E7010-P1 fast freeze, out-of-position pipe welding, low alloy steel stick electrode.

Technical Specs

  • Item Shield-Arc(R) HYP+ Stick Electrodes
  • Min. Tensile Strength (PSI) 76,000 - 92,000
  • Dia. (In.) 1/8"
  • Material Mild/Low Alloy Steel
  • Length (In.) 14
  • Type DC +
  • Standards AWS A5.5/A5.5M: 2006 E7010-P1, E7010-G, ASME SFA-A5.5: E7010-P1, E7010-G, ABS: E7010-P1, CWB/CSA W48-06: E4910-P1, TUV: DIN EN ISO 2560-A:E
  • Container 50 lb. Easy Open Can

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list