Skip Content
ROD MAGNET,0.812 X 0.250 DIA,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD MAGNET,0.812 X 0.250 DIA,PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6XY99
  • Mfr. Model # 6XY99
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Rod Magnet
  • Overall Length 9/11"
  • Max. Pull 0.1 lb.
  • Diameter 1/4"
  • Material Alnico 5
  • Stability Temp. 975 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list