Skip Content
ROD JOINTED JETROD 3/4X17IN 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROD JOINTED JETROD 3/4X17IN 100PK

ARCAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARC24-124-003
  • Mfr. Model # 24-124-003
  • UNSPSC # 23271812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.95 lbs

Technical Specs

  • Material Graphite, Copper, Carbon
  • Item DC Electrode
  • Container Type Box
  • Length 17"
  • Diameter 3/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list