ROD FLUX COATED BRZ 5LB 3/16X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD FLUX COATED BRZ 5LB 3/16X36IN

AUFHAUSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRD27FC5.0
  • Mfr. Model # 27FC5.0
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 887
  • Shipping Weight 5.34 lbs

Product Details

An excellent grade of degasified, deoxidized, very low fuming all-purpose flux-coated bronze rod, free-flowing but with sufficient viscosity to enable the operator to control the molten deposit. It melts rapidly, flows freely, tins easily and solidifies quickly.

Technical Specs

  • Item Flux-Coated Bronze Rod
  • Length (In.) 36
  • Application Steels, Cast Irons, Copper Alloys, Nickel Alloys and Stainless Steel.
  • Dia. (In.) 3/16
  • Material AWS A5.8 Class RBCuZn-C
  • Type Bronze Brazing Alloy
  • Package Quantity 5 lbs.
  • Container 5 lbs.
  • Tensile Strength (PSI) 65,000
  • Standards AWS A5.8 Class RBCuZn-C
  • Brazing Range (F) 1,595 - 1,630

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list