Skip Content
ROD FLUX COATED BRONZE 5LB 1/8X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD FLUX COATED BRONZE 5LB 1/8X36IN

AUFHAUSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRD27FC3.2
  • Mfr. Model # 27FC3.2
  • UNSPSC # 23271802
  • CATALOGUE PAGE # 887
  • Shipping Weight 5.3 lbs

Product Details

An excellent grade of degasified, deoxidized, very low fuming all-purpose flux-coated bronze rod, free-flowing but with sufficient viscosity to enable the operator to control the molten deposit. It melts rapidly, flows freely, tins easily and solidifies quickly.

Technical Specs

  • Item Flux-Coated Bronze Rod
  • Length (In.) 36
  • Application Steels, Cast Irons, Copper Alloys, Nickel Alloys and Stainless Steel.
  • Dia. (In.) 1/8
  • Package Quantity 5 lbs.
  • Material AWS A5.8 Class RBCuZn-C
  • Tensile Strength (PSI) 65,000
  • Type Bronze Brazing Alloy
  • Container 5 lbs.
  • Standards AWS A5.8 Class RBCuZn-C
  • Brazing Range (F) 1,595 - 1,630

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list