ROD ENDS,5/8-18,RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD ENDS,5/8-18,RH

IGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LFL6
  • Mfr. Model # 4LFL6
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Inside Dia. 0.6250"
  • Housing Polymer
  • Thread Size 5/8-18"
  • Item Rod Ends
  • Type Female
  • Ball Iglide R
  • Bearings Polymer
  • Construction DIN ISO 12240
  • Dimension E 1.693"
  • Thread Right Hand
  • Dimension G 2.5394"
  • Dimension J 3.3858"
  • Dimension H 1.0433"
  • Stud Length 1.693"
  • Dimension N 0.5000"
  • Dimension AA 0.6250"
  • Max. Angular Misalignment 16 Degrees
  • Dimension A 5/8-18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list