ROD ENDS,3/8-24,RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD ENDS,3/8-24,RH

IGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LFL3
  • Mfr. Model # 4LFL3
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Housing Polymer
  • Inside Dia. 0.3750"
  • Item Rod Ends
  • Thread Size 3/8-24"
  • Type Female
  • Bearings Polymer
  • Ball Iglide R
  • Construction DIN ISO 12240
  • Dimension G 1.6929"
  • Stud Length 1.142"
  • Thread Right Hand
  • Dimension E 1.142"
  • Dimension H 0.7087"
  • Dimension J 2.2638"
  • Dimension N 0.3750"
  • Dimension AA 0.3750"
  • Max. Angular Misalignment 22 Degrees
  • Dimension A 3/8-24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list