Skip Content
ROD ENDS,1/2-20,RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD ENDS,1/2-20,RH

IGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LFL5
  • Mfr. Model # 4LFL5
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Housing Polymer
  • Item Rod Ends
  • Inside Dia. 0.5000"
  • Thread Size 1/2-20"
  • Type Female
  • Bearings Polymer
  • Ball Iglide R
  • Construction DIN ISO 12240
  • Thread Right Hand
  • Stud Length 1.339"
  • Dimension E 1.339"
  • Dimension G 1.9685"
  • Dimension H 0.7874"
  • Dimension J 2.6378"
  • Dimension N 0.4063"
  • Dimension AA 0.5000"
  • Max. Angular Misalignment 18 Degrees
  • Dimension A 1/2-20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list