ROD COPPER F 5PCT SILVER 1/8 .5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD COPPER F 5PCT SILVER 1/8 .5KG

EUTECTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EUT1804A24-0.5K
  • Mfr. Model # 1804A24-0.5K
  • UNSPSC # 23271804
  • CATALOGUE PAGE # 893
  • Shipping Weight 1.23 lbs

Product Details

BCuP-3 copper-phosphorous-silver brazing alloy containing 5% silver for improved corrosion resistance. This NanoTech alloy features micro phosphorous phases that do not fume or burn out in the flame, giving the alloy exceptional fluxing properties as well

Technical Specs

  • Item EutecRod 1804
  • Tensile Strength (PSI) 50,000

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list