ROD CLEVIS,3/4 IN, 7/8 IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD CLEVIS,3/4 IN, 7/8 IN BORE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5THR0
  • Mfr. Model # 5THR0
  • UNSPSC # 27131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Bore Dia. (In.) 3/4, 7/8
  • Dimension A (In.) 0.51
  • Dimension C (In.) 0.94
  • Includes Clevis, Pin, Retaining Rings, Jam Nut
  • Package Quantity 5
  • Item Rod Clevis
  • Material Plated Steel
  • Thread Size (In.) 1/4-28 UNF
  • Fits 5TFX8 to 5TGA1, 5TGG0 to 5TGG5, 5TGL2 to 5TGP5, 5TGV2 to 5TGV7, 5TGZ1 to 5THD4, 5THJ3 to 5THK4
  • Mount Type Rod Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list