ROD CLEVIS 1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROD CLEVIS 1-1/8IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1A440
  • Mfr. Model # 1A440
  • UNSPSC # 27131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Bore Dia. (In.) 1-1/8
  • Dimension L (In.) 1/2
  • Dimension N (In.) 5/32
  • Includes All Mounting Hardware
  • Item Rod Clevis
  • Dimension ER 1/4
  • Dimension Cb (In.) 1/4
  • Fits Small Bore Cylinders
  • Dimension Cd (In.) 1/4
  • Dimension Cw (In.) 1/8
  • Dimension Ce (In.) 13/16
  • Dimension Kk (In.) 1/4-28

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list