Skip Content
ROD CLEVIS 1-1/4 IN 1-1/2 IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD CLEVIS 1-1/4 IN 1-1/2 IN BORE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5THR2
  • Mfr. Model # 5THR2
  • UNSPSC # 27131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bore Dia. (In.) 1-1/4, 1-1/2
  • Dimension A (In.) 0.75
  • Dimension B (In.) 1.69
  • Dimension C (In.) 1.31
  • Includes Clevis, Pin, Retaining Rings, Jam Nut
  • Package Quantity 5
  • Item Rod Clevis
  • Material Plated Steel
  • Thread Size (In.) 7/16-20 UNF
  • Fits 5TGC4 to 5TGE7, 5TGG9 to 5TGH4, 5TGR8 to 5TGV1, 5TGW1 to 5TGW6, 5THE7 to 5THH0, 5THL7 to 5THN8
  • Mount Type Rod Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list