Skip Content
ROD CLEVIS,1-1/16 IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD CLEVIS,1-1/16 IN BORE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5THR1
  • Mfr. Model # 5THR1
  • UNSPSC # 27131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bore Dia. (In.) 1-1/16
  • Dimension A (In.) 0.51
  • Dimension B (In.) 1.18
  • Item Rod Clevis
  • Dimension C (In.) 0.94
  • Includes Clevis, Pin, Retaining Rings, Jam Nut
  • Package Quantity 5
  • Material Plated Steel
  • Thread Size (In.) 5/16-24 UNF
  • Fits 5TGA2 to 5TGC3, 5TGG6 to 5TGG8, 5TGP6 to 5TGR7, 5TGV8 to 5TGW0, 5THD5 to 5THE6, 5THK5 to 5THL6
  • Mount Type Rod Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list