Skip Content
ROD CARBON STEEL DRILL 7/32X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROD CARBON STEEL DRILL 7/32X36

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD0401-1014
  • Mfr. Model # 0401-1014
  • UNSPSC # 20102105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.383 lbs

Technical Specs

  • Length 36"
  • Material W-1 Tool Steel
  • Standards AISI/SAE W-1
  • Lettered/Numbered Size 7/32"
  • Length Tolerance +1/8"/-0.00"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list