Skip Content
ROD CARBON STEEL DRILL 1/4X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD CARBON STEEL DRILL 1/4X36

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD0401-1016
  • Mfr. Model # 0401-1016
  • UNSPSC # 20102105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.501 lbs

Technical Specs

  • Material W-1 Tool Steel
  • Length 36"
  • Standards AISI/SAE W-1
  • Length Tolerance +1/8"/-0.00"
  • Lettered/Numbered Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list