Skip Content
ROD CARBON ARC DCCC 5/16IN 50BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD CARBON ARC DCCC 5/16IN 50BX

ARCAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARC22-053-003
  • Mfr. Model # 22-053-003
  • UNSPSC # 23271812
  • CATALOGUE PAGE # 887
  • Shipping Weight 3.65 lbs

Product Details

A standard all purpose DC gouging electrode. Controlled copper coating improves electrical conductivity providing more efficient cooler operation and helps maintain electrode diameter at the point of the arc. AC copperclad electrodes - designed for use wi

Technical Specs

  • Container Type Box
  • Application Fabrication/Maintenance/Farms/Repair Shops
  • Length 12"
  • Item Gouging Electrodes
  • Material Carbon, Graphite
  • Series Arcair
  • Diameter 5/16"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list