Skip Content
ROD CARBON ARC DCCC 3/8IN 50BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD CARBON ARC DCCC 3/8IN 50BX

ARCAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARC22-063-003
  • Mfr. Model # 22-063-003
  • UNSPSC # 23271812
  • CATALOGUE PAGE # 887
  • Shipping Weight 0.4 lbs

Product Details

A standard all purpose DC gouging electrode. Controlled copper coating improves electrical conductivity providing more efficient cooler operation and helps maintain electrode diameter at the point of the arc. AC copperclad electrodes - designed for use wi

Technical Specs

  • Application Fabrication/Maintenance/Repair Shops/Shipyards/Foundries
  • Item Gouging Electrodes
  • Material Carbon, Graphite
  • Container Type Box
  • Length 12"
  • Series Arcair
  • Diameter 3/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list