Skip Content
ROD CANISTER 40IN (1M) TIG/BRAZING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD CANISTER 40IN (1M) TIG/BRAZING

PHOENIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHX1205488
  • Mfr. Model # 1205488
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 869
  • Shipping Weight 0.745 lbs

Product Details

Safetube(R) Electrode Storage Container. Threads require only a quarter turn for easy removal and replacement of cap. Diamond shape prevents rolling. Pressure fitted O-ring keeps out dirt and moisture. Safety yellow colour is easily seen from a distance.

Technical Specs

  • Item 40" Safetube(R) Rod Canister
  • Type 40" Safetube
  • Temp. Range 250
  • Capacity (Lb.) 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list