Skip Content
ROD BRAZING ALLOY 6PCT 28/TB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD BRAZING ALLOY 6PCT 28/TB

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331751
  • Mfr. Model # 331751
  • UNSPSC # 23271804
  • CATALOGUE PAGE # 895
  • Shipping Weight 1.0 lbs

Product Details

Worthington(TM) brazing rods are available in 0% to 15% silver. All meet AWS specifications.

Technical Specs

  • Dia. (In.) 1/8
  • Application Similar to 15% Silphos With Ability to Fill Gaps and Form Fillets Without Adversely Affecting Strength
  • Item Silver Brazing Rods
  • Length (In.) 20
  • Material 6% Silver Content, 7.25% Phosphorus, Balance Copper
  • Type 0.125" x 0.050" x 20"
  • Package Quantity 28
  • Container Tube
  • Brazing Range (F) 1,190 - 1,500
  • Tensile Strength (PSI) Not Rated
  • Standards AWS B-Cup-4
  • Contents Sticks

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list