ROD BRAZING ALLOY 5PCT 7/TB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD BRAZING ALLOY 5PCT 7/TB

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331747
  • Mfr. Model # 331747
  • UNSPSC # 23271804
  • CATALOGUE PAGE # 895
  • Shipping Weight 0.29 lbs

Product Details

Worthington(TM) brazing rods are available in 0% to 15% silver. All meet AWS specifications.

Technical Specs

  • Application Similar to 15% Silphos With Ability to Fill Gaps and Form Fillets Without Adversely Affecting Strength
  • Item Silver Brazing Rods
  • Dia. (In.) 1/8
  • Type 0.125" x 0.050" x 20"
  • Package Quantity 7
  • Material 5% Silver Content, 6% Phosphorus, Balance Copper
  • Length (In.) 20
  • Brazing Range (F) 1,190 - 1,500
  • Container Tube
  • Tensile Strength (PSI) Not Rated
  • Standards AWS B-Cup-3
  • Contents Sticks

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list