ROD BRAZING ALLOY 15PCT 7/TB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD BRAZING ALLOY 15PCT 7/TB

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331741
  • Mfr. Model # 331741
  • UNSPSC # 23271804
  • CATALOGUE PAGE # 895
  • Shipping Weight 0.295 lbs

Product Details

Worthington(TM) brazing rods are available in 0% to 15% silver. All meet AWS specifications.

Technical Specs

  • Application Similar to 5% Silphos With a Lower Liquidus Temperature for An Even, More Ductile Joint
  • Dia. (In.) 1/8
  • Item Silver Brazing Rods
  • Length (In.) 20
  • Material 15% Silver Content, 5% Phosphorus, Balance Copper
  • Package Quantity 7
  • Type 0.125" x 0.050" x 20"
  • Container Tube
  • Brazing Range (F) 1,190 - 1,500
  • Standards AWS B-Cup-5
  • Tensile Strength (PSI) Not Rated
  • Contents Sticks

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list