Skip Content
ROD ALUM TIG R5356 3/16IN 10LB/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD ALUM TIG R5356 3/16IN 10LB/BX

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB535636187
  • Mfr. Model # 535636187
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

ESAB produces premium quality aluminum wire by incorporating technology through the entire wire drawing, spooling and testing process. Wire diameters are restricted to 1/10 in of the AWS A5.10-88 diameter control specification range.

Technical Specs

  • Item MIG Welding Wire
  • Application Wire Drawing, Spooling and Testing Process
  • Material Aluminium
  • Diameter 0.188"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list