Skip Content
ROCKER SWITCH,DPST,4 CONNECTIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROCKER SWITCH,DPST,4 CONNECTIONS

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29FG28
  • Mfr. Model # 29FG28
  • UNSPSC # 39121541
  • CATALOGUE PAGE # 1319
  • Shipping Weight 0.044 lbs

Technical Specs

  • HP 1-1/2 @ 125/250 VAC
  • Item Rocker Switch
  • Contact Form DPST
  • Number of Connections 4
  • Switch Color Red
  • Recommended Use Generators, Industrial Machines
  • Terminals 1/4" Quick Connect Tab
  • Switch Function Momentary On/Off
  • Operating Temp. Range 32 - 149 Degrees F
  • Standards cRUus Recognized
  • Mounting Hole 0.87" x 1.16"
  • Body Colour Black
  • AC Contact Rating 20 A @ 125/250 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list