Skip Content
ROCKER SWITCH,DPDT,6 CONNECTIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROCKER SWITCH,DPDT,6 CONNECTIONS

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29FG41
  • Mfr. Model # 29FG41
  • UNSPSC # 39121541
  • CATALOGUE PAGE # 1319
  • Shipping Weight 0.053 lbs

Technical Specs

  • Item Rocker Switch
  • HP 1-1/2 @ 125/250 VAC
  • Contact Form DPDT
  • Number of Connections 6
  • Switch Color Red
  • Switch Function On/Off/Momentary On
  • Recommended Use Generators, Industrial Machines
  • Terminals Screw
  • Operating Temp. Range 32 - 149 Degrees F
  • Standards cRUus Recognized
  • Mounting Hole 0.83" x 1.45"
  • Body Colour Black
  • AC Contact Rating 20 A @ 125 V, 15 A @ 277 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list