ROCKER SWITCH,DPDT,6 CONNECTIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROCKER SWITCH,DPDT,6 CONNECTIONS

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29FG36
  • Mfr. Model # 29FG36
  • UNSPSC # 39121541
  • CATALOGUE PAGE # 1319
  • Shipping Weight 0.053 lbs

Technical Specs

  • HP 1-1/2 @ 125/250 VAC
  • Item Rocker Switch
  • Number of Connections 6
  • Switch Color Red
  • Recommended Use Generators, Industrial Machines
  • Contact Form DPDT
  • Switch Function Momentary On/Off/Momentary On
  • Terminals 1/4" Quick Connect Tab
  • Operating Temp. Range 32 - 149 Degrees F
  • Mounting Hole 0.87" x 1.16"
  • Standards cRUus Recognized
  • Body Colour Black
  • AC Contact Rating 20 A @ 125/250 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list