Skip Content
ROCKER SWITCH,DPDT,6 CONNECTIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROCKER SWITCH,DPDT,6 CONNECTIONS

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29FG34
  • Mfr. Model # 29FG34
  • UNSPSC # 39121541
  • CATALOGUE PAGE # 1319
  • Shipping Weight 0.053 lbs

Technical Specs

  • Item Rocker Switch
  • HP 1-1/2 @ 125/250 VAC
  • Number of Connections 6
  • Switch Color Red
  • Contact Form DPDT
  • Recommended Use Generators, Industrial Machines
  • Operating Temp. Range 32 - 149 Degrees F
  • Mounting Hole 0.87" x 1.16"
  • Standards cRUus Recognized
  • Terminals 1/4" Quick Connect Tab
  • Body Colour Black
  • Switch Function On/Momentary On
  • AC Contact Rating 20 A @ 125/250 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list