Skip Content
ROCKER SWITCH,DPDT,20A,(ON)/OFF/(ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROCKER SWITCH,DPDT,20A,(ON)/OFF/(ON

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10C583
  • Mfr. Model # 10C583
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Rocker Switch
  • Number of Connections 6
  • Switch Color Black
  • Contact Form DPDT
  • Terminals 1/4" Tab
  • Body Colour Black
  • Switch Function Momentary On/Off/Momentary On
  • Mounting Hole 0.83" x 1.45"
  • Standards UL Recognized/ CSA
  • DC Contact Rating 20 A @ 12 V
  • HP 1/2
  • AC Contact Rating 20A @ 12V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list