ROCK PICK 14 OZ STEEL HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROCK PICK 14 OZ STEEL HANDLE

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBAP14
  • Mfr. Model # AP14
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Technical Specs

  • Features Cushoined Grip
  • Handle Steel
  • Item Rock Pick
  • Face Smooth
  • Meets/Exceeds AMSE
  • Overall Length 12-5/8"
  • Head Material Steel
  • Head Length 6"
  • Head Weight 14 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list