ROC 100 RED EPOXY PRIMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROC 100 RED EPOXY PRIMER

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM263500
  • Mfr. Model # 263500
  • UNSPSC # 15121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.25 lbs

Product Details

Two-component performance in a single component system. Easy soap and water clean-up. USDA and Agriculture Canada approval pending. A water-based, epoxy amine adduct primer designed to work with any top coat.

Technical Specs

  • Features Can Be Top Coated with Any Paint Technology, Fast Recoat, Easy Soap and Water Clean-Up, Less Than 100 g/L VOC Content
  • Colour Red
  • Coverage 225 - 375 sq. ft
  • Base Type Water
  • Size 1 gal.
  • Item Primer
  • For Use With Any Paint Technology (Acrylics, Alkyds, Epoxies, or Urethanes)
  • Dry Time 2 - 4 hr.
  • Dry Time Recoat 1 - 3 hr.
  • Exposure Conditions Interior/Exterior
  • VOC Content 70 g/L
  • Application Temperature 50 Degrees - 100 Degrees F
  • Resin Type Epoxy
  • Dry Time Tack Free 1 - 2 hr.
  • Paint Color Family Reds
  • Paint and Primer Surface Material Masonry, Metal, Steel, Wood
  • Paint and Primer Finish Primer
  • Paint and Primer Sub Category Primers
  • Paint and Primer Application Method Brush, Roller, Spray
  • Paint Primer, Sealers & Rust Reformers Item Primer

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list