Skip Content
ROC 100 GRAY EPOXY PRIMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROC 100 GRAY EPOXY PRIMER

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM266041
  • Mfr. Model # 266041
  • UNSPSC # 31211509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.1 lbs

Technical Specs

  • Colour Gray
  • Features Can Be Top Coated with Any Paint Technology, Fast Recoat, Easy soap and Water Clean-Up, Less Than 100 g/l VOC Content
  • Item Primer
  • Base Type Water
  • For Use With Any Paint Technology (Acrylics, Alkyds, Epoxies, or Urethanes)
  • Size 5 gal.
  • Coverage 225 - 375 sq. ft
  • Dry Time 2 - 4 hr.
  • Exposure Conditions Interior/Exterior
  • VOC Content 70g/L
  • Resin Type Epoxy
  • Dry Time Tack Free 1 hr. -2 hr.
  • Paint Color Family Grays
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Paint and Primer Finish Primer
  • Dry Time Recoat 1 hr. -3 hr.
  • Paint and Primer Surface Material Masonry, Metal, Steel, Wood
  • Paint and Primer Application Method Brush, Roller, Spray
  • Paint Primer, Sealers & Rust Reformers Item Primer
  • Paint and Primer Sub Category Primers

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list