Skip Content
ROBSON XL-BLK/SMK VAPOR SHLD W/GSKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROBSON XL-BLK/SMK VAPOR SHLD W/GSKT

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCXR-XL416VSG
  • Mfr. Model # XR-XL416VSG
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes Gasket
  • Item Safety Glasses
  • Frame Colour Black
  • Frame Material Grilamid TR-90 Nylon
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Smoke
  • Standards CSA Z94.3-07 Rated
  • Lens Material Polycarbonate
  • UV Protection 99.9% UVA, UVB and UVC
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list