ROBSON XL-BLACK/CLEAR VAPOR SHIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROBSON XL-BLACK/CLEAR VAPOR SHIELD

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCXR-XL411VS
  • Mfr. Model # XR-XL411VS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Includes Gasket
  • Frame Colour Black
  • Item Safety Glasses
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Grilamid TR-90 Nylon
  • Standards CSA Z94.3-07 Rated
  • UV Protection 99.9% UVA, UVB and UVC
  • Lens Material Polycarbonate
  • Primary Lens Color Clear
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list