ROBSON XL-BLACK/BLUE MIRROR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROBSON XL-BLACK/BLUE MIRROR LENS

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCXR-XL418
  • Mfr. Model # XR-XL418
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2518
  • Shipping Weight 0.1 lbs

Technical Specs

  • Frame Colour Black
  • Lens Colour Blue Mirror
  • Includes Extra Wide Frame Design
  • Series Robson
  • Frame Material Nylon
  • UV Protection 99.9% (UVA, UVB, UVC)
  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • Temple Style Soft TPR Temple Tips
  • Primary Lens Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list